This item is Discontinued.

Coverking Seat Covers in Leatherette for 19962005 Chevrolet Astro, CSCQ1CH7271 CSCQ1CH7271

Seat Covers in Leatherette for 19962005 Chevrolet Astro, CSCQ1CH7271 (Discontinued)

  • Mfr # CSCQ1CH7271
  • Zoro # G5947134
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ1CH7271
Zoro #
G5947134
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Black
Seat Position
Front
For Use With
For 1996 To 2005 Chevrolet Astro Extended Length Minivan
Family Code
CH7271

Description

Seat Covers in Leatherette for 1996-2005 Chevrolet Astro Extended Length Minivan - (F), 50/50 bucket w/ built-in headrest, w/o armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.