This item is Discontinued.

Coverking Seat Covers in Leatherette for 19972001 Jeep Wrangler, CSCQ12JP7002 CSCQ12JP7002

Seat Covers in Leatherette for 19972001 Jeep Wrangler, CSCQ12JP7002 (Discontinued)

  • Mfr # CSCQ12JP7002
  • Zoro # G5973229
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCQ12JP7002
Zoro #
G5973229
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Charcoal Gray with Black sides
Seat Position
Front
For Use With
For 1997 To 2001 Jeep Wrangler
Family Code
JP7002

Description

Seat Covers in Leatherette for 1997-2001 Jeep Wrangler - (F), 50/50 Bucket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.