This item is Discontinued.

Coverking Seat Covers in Leatherette for 19991999 Chevrolet W3500, CSCQ12CH7305 CSCQ12CH7305

Seat Covers in Leatherette for 19991999 Chevrolet W3500, CSCQ12CH7305 (Discontinued)

  • Mfr # CSCQ12CH7305
  • Zoro # G5998060
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ12CH7305
Zoro #
G5998060
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 1999 To 1999 Chevrolet W3500
Color
Leatherette Charcoal Gray with Black sides
Family Code
CH7305

Description

Seat Covers in Leatherette for 1999-1999 Chevrolet W3500 - (F), 40/20/40 w/built-in headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.