
Seat Covers in Leatherette for 19991999 Volkswagen, CSCQ13VW9414 (Discontinued)
- Mfr # CSCQ13VW9414
- Zoro # G6065769
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSCQ13VW9414
Zoro #
G6065769
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Light Gray with Black sides
Seat Position
Front
For Use With
For 1999 To 1999 Volkswagen Jetta / GLI
Family Code
VW9414
Description
Seat Covers in Leatherette for 1999-1999 Volkswagen Jetta / GLI - (F), 3rd Gen, 50/50 bkt, w/adj non-remov hdrst, w/o armrest, NOT FOR GLX OR WOLFSBURG ED.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.