This item is Discontinued.

Coverking Seat Covers in Leatherette for 19991999 Volkswagen Golf, CSCQ2VW7078 CSCQ2VW7078

Seat Covers in Leatherette for 19991999 Volkswagen Golf, CSCQ2VW7078 (Discontinued)

  • Mfr # CSCQ2VW7078
  • Zoro # G6158248
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ2VW7078
Zoro #
G6158248
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Charcoal Gray
Seat Position
Front
For Use With
For 1999 To 1999 Volkswagen Golf / GTI / Golf R
Family Code
VW7078

Description

Seat Covers in Leatherette for 1999-1999 Volkswagen Golf / GTI / Golf R - (F), 3rd Gen, 4-DOOR WOLFSBURG EDITION, 50/50 bucket w/adjustable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.