This item is Discontinued.

Coverking Seat Covers in Leatherette for 19992004 Volkswagen Golf, CSCQ17VW7084 CSCQ17VW7084

Seat Covers in Leatherette for 19992004 Volkswagen Golf, CSCQ17VW7084 (Discontinued)

  • Mfr # CSCQ17VW7084
  • Zoro # G6097232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ17VW7084
Zoro #
G6097232
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Red with Black sides
Seat Position
Rear
For Use With
For 1999 To 2004 Volkswagen Golf / GTI / Golf R
Family Code
VW7084

Description

Seat Covers in Leatherette for 1999-2004 Volkswagen Golf / GTI / Golf R - (R), 4th Gen, 2-DOOR, 60/40 split bench, w/3 removable headrest..(SEWING INST REQ FOR PROD)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.