
Seat Covers in Leatherette for 20002002 Ford Expedition, CSCQ13FD7276 (Discontinued)
- Mfr # CSCQ13FD7276
- Zoro # G6008770
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSCQ13FD7276
Zoro #
G6008770
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Light Gray with Black sides
Seat Position
Front
For Use With
For 2000 To 2002 Ford Expedition
Family Code
FD7276
Description
Seat Covers in Leatherette for 2000-2002 Ford Expedition - (F), 50/50 Bucket, w/built-in headrest, w/o armrest, W/O SIDE AIRBAG CUT-OUT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.