This item is Discontinued.

Coverking Seat Covers in Leatherette for 20002002 Lincoln LS, CSCQ12LN9389 CSCQ12LN9389

Seat Covers in Leatherette for 20002002 Lincoln LS, CSCQ12LN9389 (Discontinued)

  • Mfr # CSCQ12LN9389
  • Zoro # G5982572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ12LN9389
Zoro #
G5982572
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Charcoal Gray with Black sides
Seat Position
Front
For Use With
For 2000 To 2002 Lincoln LS
Family Code
LN9389

Description

Seat Covers in Leatherette for 2000-2002 Lincoln LS - (F), 50/50 bucket, w/removable headrest, w/side airbag,w /power driver & passenger seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.