This item is Discontinued.

Coverking Seat Covers in Leatherette for 20002004 Volkswagen, CSCQ14VW7005 CSCQ14VW7005

Seat Covers in Leatherette for 20002004 Volkswagen, CSCQ14VW7005 (Discontinued)

  • Mfr # CSCQ14VW7005
  • Zoro # G6132899
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ14VW7005
Zoro #
G6132899
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Medium Gray with Black sides
Seat Position
Rear
For Use With
For 2000 To 2004 Volkswagen Jetta / GLI
Family Code
VW7005

Description

Seat Covers in Leatherette for 2000-2004 Volkswagen Jetta / GLI - (R), 4th Gen, 60/40 Split Bench, SEDAN ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.