This item is Discontinued.

Coverking Seat Covers in Leatherette for 20002005 Mitsubishi, CSCQ17MB7022 CSCQ17MB7022

Seat Covers in Leatherette for 20002005 Mitsubishi, CSCQ17MB7022 (Discontinued)

  • Mfr # CSCQ17MB7022
  • Zoro # G6121699
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ17MB7022
Zoro #
G6121699
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Red with Black sides
Seat Position
Front
For Use With
For 2000 To 2005 Mitsubishi Eclipse
Family Code
MB7022

Description

Seat Covers in Leatherette for 2000-2005 Mitsubishi Eclipse - (F), Spyder, 50/50 bucket, w/o lumbar, w/o side airbag, w/shoulder-belt loop cut-out

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.