This item is Discontinued.

Coverking Seat Covers in Leatherette for 20012002 Acura MDX, CSCQ4AC7058 CSCQ4AC7058

Seat Covers in Leatherette for 20012002 Acura MDX, CSCQ4AC7058 (Discontinued)

  • Mfr # CSCQ4AC7058
  • Zoro # G6169579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ4AC7058
Zoro #
G6169579
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Medium Gray
Seat Position
Front
For Use With
For 2001 To 2002 Acura MDX
Family Code
AC7058

Description

Seat Covers in Leatherette for 2001-2002 Acura MDX - (F), 50/50, No Armrest,W/Removable Headrest,Backrest (Dr) Without Manual Lumbar, With Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.