This item is Discontinued.

Coverking Seat Covers in Leatherette for 20012004 Oldsmobile, CSCQ4OL7005 CSCQ4OL7005

Seat Covers in Leatherette for 20012004 Oldsmobile, CSCQ4OL7005 (Discontinued)

  • Mfr # CSCQ4OL7005
  • Zoro # G6166578
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCQ4OL7005
Zoro #
G6166578
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Medium Gray
Seat Position
Front
For Use With
For 2001 To 2004 Oldsmobile Silhouette
Family Code
OL7005

Description

Seat Covers in Leatherette for 2001-2004 Oldsmobile Silhouette - (F), 50/50 BUCKET W/ADJUSTABLE HEADREST, W/ SIDE AIRBAG & 1 ARMREST PER SEAT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.