This item is Discontinued.

Coverking Seat Covers in Leatherette for 20012005 Chevrolet, CSCQ13CH7311 CSCQ13CH7311

Seat Covers in Leatherette for 20012005 Chevrolet, CSCQ13CH7311 (Discontinued)

  • Mfr # CSCQ13CH7311
  • Zoro # G5984368
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ13CH7311
Zoro #
G5984368
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Light Gray with Black sides
Seat Position
Front
For Use With
For 2001 To 2005 Chevrolet Impala
Family Code
CH7311

Description

Seat Covers in Leatherette for 2001-2005 Chevrolet Impala - (F), 60/40 bench w/removable headrest, w/armrest, w/o side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.