This item is Discontinued.

Coverking Seat Covers in Leatherette for 20012005 Ford Explorer, CSCQ1FD7098 CSCQ1FD7098

Seat Covers in Leatherette for 20012005 Ford Explorer, CSCQ1FD7098 (Discontinued)

  • Mfr # CSCQ1FD7098
  • Zoro # G5990010
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ1FD7098
Zoro #
G5990010
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Black
Seat Position
Front
For Use With
For 2001 To 2005 Ford Explorer Sport Trac
Family Code
FD7098

Description

Seat Covers in Leatherette for 2001-2005 Ford Explorer Sport Trac - (F), 50/50 Bucket, W/Removable Headrest, W/O Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.