This item is Discontinued.

Coverking Seat Covers in Leatherette for 20012006 Hyundai Elantra, CSCQ14HI7005 CSCQ14HI7005

Seat Covers in Leatherette for 20012006 Hyundai Elantra, CSCQ14HI7005 (Discontinued)

  • Mfr # CSCQ14HI7005
  • Zoro # G6084109
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ14HI7005
Zoro #
G6084109
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Medium Gray with Black sides
Seat Position
Front
For Use With
For 2001 To 2006 Hyundai Elantra Sedan
Family Code
HI7005

Description

Seat Covers in Leatherette for 2001-2006 Hyundai Elantra Sedan - (F), 50/50 bucket w/removable headrest, w/side airbag, w/2 knobs on driver seat, w/driver lumbar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.