This item is Discontinued.

Coverking Seat Covers in Leatherette for 20022002 Volkswagen, CSCQ17VW7028 CSCQ17VW7028

Seat Covers in Leatherette for 20022002 Volkswagen, CSCQ17VW7028 (Discontinued)

  • Mfr # CSCQ17VW7028
  • Zoro # G6081948
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ17VW7028
Zoro #
G6081948
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2002 To 2002 Volkswagen Beetle
Color
Leatherette Red with Black sides
Family Code
VW7028

Description

Seat Covers in Leatherette for 2002-2002 Volkswagen Beetle - (F), GLX model ONLY, 50/50 Bucket, W/Removable Headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.