This item is Discontinued.

Coverking Seat Covers in Leatherette for 20022005 Saturn VUE, CSCQ12SR7006 CSCQ12SR7006

Seat Covers in Leatherette for 20022005 Saturn VUE, CSCQ12SR7006 (Discontinued)

  • Mfr # CSCQ12SR7006
  • Zoro # G5994411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ12SR7006
Zoro #
G5994411
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Charcoal Gray with Black sides
Seat Position
Front
For Use With
For 2002 To 2005 Saturn VUE
Family Code
SR7006

Description

Seat Covers in Leatherette for 2002-2005 Saturn VUE - (F), 50/50 Bucket,W/Removable Headrest,W/Armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.