This item is Discontinued.

Coverking Seat Covers in Leatherette for 20022006 MINI Cooper, CSCQ13MN7011 CSCQ13MN7011

Seat Covers in Leatherette for 20022006 MINI Cooper, CSCQ13MN7011 (Discontinued)

  • Mfr # CSCQ13MN7011
  • Zoro # G6076978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ13MN7011
Zoro #
G6076978
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Light Gray with Black sides
Seat Position
Rear
For Use With
For 2002 To 2006 MINI Cooper
Family Code
MN7011

Description

Seat Covers in Leatherette for 2002-2006 MINI Cooper - (R), R50, BASE MODEL, 50/50 split, w/removable headrest, NOT FOR CONVERTIBLE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.