This item is Discontinued.

Coverking Seat Covers in Leatherette for 20032005 Chevrolet Tahoe, CSCQ2CH7809 CSCQ2CH7809

Seat Covers in Leatherette for 20032005 Chevrolet Tahoe, CSCQ2CH7809 (Discontinued)

  • Mfr # CSCQ2CH7809
  • Zoro # G6122049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ2CH7809
Zoro #
G6122049
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Charcoal Gray
Seat Position
Front
For Use With
For 2003 To 2005 Chevrolet Tahoe
Family Code
CH7809

Description

Seat Covers in Leatherette for 2003-2005 Chevrolet Tahoe - (F), Z71 MODEL, 50/50 Bucket, W/Armrst,W/Builtin Shoulder Belt, W/Pwr Dr & Pas Seat, W/O Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.