This item is Discontinued.

Coverking Seat Covers in Leatherette for 20032005 GMC Yukon XL, CSCQ2GM7522 CSCQ2GM7522

Seat Covers in Leatherette for 20032005 GMC Yukon XL, CSCQ2GM7522 (Discontinued)

  • Mfr # CSCQ2GM7522
  • Zoro # G6117532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCQ2GM7522
Zoro #
G6117532
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Charcoal Gray
Seat Position
Front
For Use With
For 2003 To 2005 GMC Yukon XL
Family Code
GM7522

Description

Seat Covers in Leatherette for 2003-2005 GMC Yukon XL - (F), SLT MODEL, 50/50 Bucket, W/Armrst,W/Builtin Shoulder Belt, W/Pwr Dr & Pas Seat, W/O Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.