This item is Discontinued.

Coverking Seat Covers in Leatherette for 20032005 Porsche Cayenne, CSCQ17PR7055 CSCQ17PR7055

Seat Covers in Leatherette for 20032005 Porsche Cayenne, CSCQ17PR7055 (Discontinued)

  • Mfr # CSCQ17PR7055
  • Zoro # G6099664
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ17PR7055
Zoro #
G6099664
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Red with Black sides
Seat Position
Rear
For Use With
For 2003 To 2005 Porsche Cayenne
Family Code
PR7055

Description

Seat Covers in Leatherette for 2003-2005 Porsche Cayenne - (R), 60/40 split bench w/3 hdrsts, w/o backside pass-thru panel (armrest is accessible via zipper)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.