This item is Discontinued.

Coverking Seat Covers in Leatherette for 20032006 Chevrolet, CSCQ1CH7802 CSCQ1CH7802

Seat Covers in Leatherette for 20032006 Chevrolet, CSCQ1CH7802 (Discontinued)

  • Mfr # CSCQ1CH7802
  • Zoro # G5957759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ1CH7802
Zoro #
G5957759
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Black
Seat Position
Front
For Use With
For 2003 To 2006 Chevrolet Avalanche
Family Code
CH7802

Description

Seat Covers in Leatherette for 2003-2006 Chevrolet Avalanche - (F), 40/20/40 Split, W/Console, W/Builtin Shoulder Belt, W/Pwr Driver & Manual Pass, W/O Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.