This item is Discontinued.

Coverking Seat Covers in Leatherette for 20032006 Nissan 350 Z, CSCQ4NS9971 CSCQ4NS9971

Seat Covers in Leatherette for 20032006 Nissan 350 Z, CSCQ4NS9971 (Discontinued)

  • Mfr # CSCQ4NS9971
  • Zoro # G6172080
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ4NS9971
Zoro #
G6172080
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Medium Gray
For Use With
For 2003 To 2006 Nissan 350 Z
Family Code
NS9971

Description

Seat Covers in Leatherette for 2003-2006 Nissan 350 Z - 50/50 bucket, w/remov hdrst, w/power driver & pass seat, w/power recline pass seat, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.