This item is Discontinued.

Coverking Seat Covers in Leatherette for 20032007 Hummer H2 suV, CSCQ12HM7004 CSCQ12HM7004

Seat Covers in Leatherette for 20032007 Hummer H2 suV, CSCQ12HM7004 (Discontinued)

  • Mfr # CSCQ12HM7004
  • Zoro # G5970602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ12HM7004
Zoro #
G5970602
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Charcoal Gray with Black sides
Seat Position
Front
For Use With
For 2003 To 2007 Hummer H2 suV (sport utility VEHICLE)
Family Code
HM7004

Description

Seat Covers in Leatherette for 2003-2007 Hummer H2 suV (sport utility VEHICLE) - (F), 50/50 Bucket, W/Power Driver & Passenger Seat, W/O DVD Headrest Screens

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.