This item is Discontinued.

Coverking Seat Covers in Leatherette for 20032008 Lexus GX SUV, CSCQ2LX7019 CSCQ2LX7019

Seat Covers in Leatherette for 20032008 Lexus GX SUV, CSCQ2LX7019 (Discontinued)

  • Mfr # CSCQ2LX7019
  • Zoro # G6059651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ2LX7019
Zoro #
G6059651
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Charcoal Gray
Seat Position
Front
For Use With
For 2003 To 2008 Lexus GX S.U.V.
Family Code
LX7019

Description

Seat Covers in Leatherette for 2003-2008 Lexus GX S.U.V. - (F), 50/50 bucket, w/removable headrest, w/driver armrest, w/passenger armrest, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.