Shop COVERKING

Seat Covers in Leatherette for 20052008 Ford Trk, CSCQ12FD7420

  • Mfr # CSCQ12FD7420

  • Zoro # G5987481


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2005 To 2008 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7420
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ12FD7420
Zoro #
G5987481
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Charcoal Gray with Black sides
For Use With
For 2005 To 2008 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7420

Description

Seat Covers in Leatherette for 2005-2008 Ford Trk F-150/250/350 NO SuperDuty - (F), 40/20/40, W/Removable Headrest, W/O Builtin Belt, W/FOLDING CONSOLE THAT HAS CUPHOLDERS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.