Shop COVERKING

Seat Covers in Leatherette for 20062008 Lexus IS F, CSCQ12LX7087

  • Mfr # CSCQ12LX7087

  • Zoro # G5978783


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2006 To 2008 Lexus IS
Family Code
LX7087
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ12LX7087
Zoro #
G5978783
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Charcoal Gray with Black sides
For Use With
For 2006 To 2008 Lexus IS
Family Code
LX7087

Description

Seat Covers in Leatherette for 2006-2008 Lexus IS - (F), 50/50 bukt, w/remov hdrst, w/side airbag, not for IS-F, FLAP BETWEEN BACKRST/BOTTM NEEDS LIFTED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.