Shop COVERKING

Seat Covers in Leatherette for 20082008 Hyundai Sonata, CSCQ12HI7109

  • Mfr # CSCQ12HI7109

  • Zoro # G8379031


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 2008 To 2008 Hyundai Sonata
Family Code
HI7109
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ12HI7109
Zoro #
G8379031
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Rear
For Use With
For 2008 To 2008 Hyundai Sonata
Color
Leatherette Charcoal Gray with Black sides
Family Code
HI7109

Description

Seat Covers in Leatherette for 2008-2008 Hyundai Sonata - (R), 60/40, w/armrest, w/3 headrests, (12mm SOCKET REQ TO REMOVE BOTTM, SIDE FILLERS NEED LOOSENED)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.