Shop COVERKING

Seat Covers in Leatherette for 20102010 Volkswagen, CSCQ2VW7298

  • Mfr # CSCQ2VW7298

  • Zoro # G8537618


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2010 To 2010 Volkswagen Jetta / GLI
Family Code
VW7298
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ2VW7298
Zoro #
G8537618
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2010 To 2010 Volkswagen Jetta / GLI
Color
Leatherette Charcoal Gray
Family Code
VW7298

Description

Seat Covers in Leatherette for 2010-2010 Volkswagen Jetta / GLI - (F), WAGON, 50/50 bkt, w/dr & pass lumbar, w/fold pass seat, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.