Shop COVERKING

Seat Covers in Leatherette for 20112018 Nissan Juke, CSCQ17NS9424

  • Mfr # CSCQ17NS9424

  • Zoro # G8556798


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2011 To 2018 Nissan Juke
Family Code
NS9424
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ17NS9424
Zoro #
G8556798
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2011 To 2018 Nissan Juke
Color
Leatherette Red with Black sides
Family Code
NS9424

Description

Seat Covers in Leatherette for 2011-2018 Nissan Juke - (F), 50/50 bucket, w/removable headrest, w/side airbag, NOT FOR NISMO or NISMO RS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.