Seat Covers in Leatherette for 20122016 Nissan Cube, CSCQ13NS9465

  • Mfr # CSCQ13NS9465

  • Zoro # G8587613


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2012 To 2016 Nissan Cube
Family Code
NS9465
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ13NS9465
Zoro #
G8587613
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2012 To 2016 Nissan Cube
Color
Leatherette Light Gray with Black sides
Family Code
NS9465

Description

Seat Covers in Leatherette for 2012-2016 Nissan Cube - (F), 50/50 bucket, w/removable headrest, w/1 armrest per seat, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.