Shop COVERKING

Seat Covers in Leatherette for 20132018 Cadillac XTS, CSCQ2CD9322

  • Mfr # CSCQ2CD9322

  • Zoro # G8507463


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 2013 To 2018 Cadillac XTS
Family Code
CD9322
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ2CD9322
Zoro #
G8507463
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Rear
Color
Leatherette Charcoal Gray
For Use With
For 2013 To 2018 Cadillac XTS
Family Code
CD9322

Description

Seat Covers in Leatherette for 2013-2018 Cadillac XTS - (R), XTS 4, 60/40 back, solid bottom, w/built-in 60 armrest (on dr side), w/3 adjustable headrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.