Seat Covers in Leatherette for 20142014 GMC Yukon, CSCQ13GM9480

  • Mfr # CSCQ13GM9480

  • Zoro # G8575232


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Middle
For Use With
For 2014 To 2014 GMC Yukon
Family Code
GM9480
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ13GM9480
Zoro #
G8575232
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Middle
Color
Leatherette Light Gray with Black sides
For Use With
For 2014 To 2014 GMC Yukon
Family Code
GM9480

Description

Seat Covers in Leatherette for 2014-2014 GMC Yukon - (M), Second Row, 50/50 bucket, w/non-removable non-adjustable headrest, w/1 armrest per seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.