Seat Covers in Leatherette for 20162020 Kia Sorento, CSCQ13KI9509

  • Mfr # CSCQ13KI9509

  • Zoro # G8493201


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Middle
For Use With
For 2016 To 2020 Kia Sorento
Family Code
KI9509
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ13KI9509
Zoro #
G8493201
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Middle
For Use With
For 2016 To 2020 Kia Sorento
Color
Leatherette Light Gray with Black sides
Family Code
KI9509

Description

Seat Covers in Leatherette for 2016-2020 Kia Sorento - (M), SX & SXL Trim, 40/20/40 Back, 60/40 Bottom, w/3 rmv hdrst, w/built-in armrest, For 3 Rows Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.