Shop COVERKING

Seat Covers in Leatherette for 20172021 Subaru, CSCQ12SU9505

  • Mfr # CSCQ12SU9505

  • Zoro # G8487032


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2017 To 2021 Subaru Impreza/WRX Sedan
Family Code
SU9505
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ12SU9505
Zoro #
G8487032
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2017 To 2021 Subaru Impreza/WRX Sedan
Color
Leatherette Charcoal Gray with Black sides
Family Code
SU9505

Description

Seat Covers in Leatherette for 2017-2021 Subaru Impreza/WRX Sedan - (F), Impreza 4drs Sedan ONLY, 50/50, w/removable headrest, w/side airbag (NOT FOR WRX, NOT FOR STi)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.