Shop COVERKING

Seat Covers in Leatherette for 20182020 Tesla Model S, CSCQ1TS4030

  • Mfr # CSCQ1TS4030

  • Zoro # G8448401


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 2018 To 2020 Tesla Model S
Family Code
TS4030
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ1TS4030
Zoro #
G8448401
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Rear
Color
Leatherette Black
For Use With
For 2018 To 2020 Tesla Model S
Family Code
TS4030

Description

Seat Covers in Leatherette for 2018-2020 Tesla Model S - (R), 60/40 split back, solid bottom, w/3 uneven built-in headdrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.