Shop COVERKING

Seat Covers in Leatherette for 20192021 Honda Passport, CSCQ12HD9888

  • Mfr # CSCQ12HD9888

  • Zoro # G8380492


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2019 To 2021 Honda Passport
Family Code
HD9888
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ12HD9888
Zoro #
G8380492
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2019 To 2021 Honda Passport
Color
Leatherette Charcoal Gray with Black sides
Family Code
HD9888

Description

Seat Covers in Leatherette for 2019-2021 Honda Passport - (F), EX-L & Touring Only, 50/50 bucket, w/remov hdrst, w/side airbag, w/pwr dr & man pass seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.