Shop COVERKING

Seat Covers in Leatherette for 20212021 Kia Seltos, CSCQ13KI9596

  • Mfr # CSCQ13KI9596

  • Zoro # G8505092


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 2021 To 2021 Kia Seltos
Family Code
KI9596
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ13KI9596
Zoro #
G8505092
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Rear
Color
Leatherette Light Gray with Black sides
For Use With
For 2021 To 2021 Kia Seltos
Family Code
KI9596

Description

Seat Covers in Leatherette for 2021-2021 Kia Seltos - (R), 60/40 Split Back, Solid Bottom, w/armrest (No Armrest Cover), w/3 removable headrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.