This item is Discontinued.

Coverking Seat Covers in Neoprene for 19791984 Cadillac Fleetwood, CSCF1CD7117 CSCF1CD7117

Seat Covers in Neoprene for 19791984 Cadillac Fleetwood, CSCF1CD7117 (Discontinued)

  • Mfr # CSCF1CD7117
  • Zoro # G8146534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF1CD7117
Zoro #
G8146534
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Black
Seat Position
Front
For Use With
For 1979 To 1984 Cadillac Fleetwood
Family Code
CD7117

Description

Seat Covers in Neoprene for 1979-1984 Cadillac Fleetwood - (F), 50/50 bench w/adj hdrst, w/2 folding armrests, for seats with 1-stem per hdrst, REQ PROF INSTAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.