This item is Discontinued.

Coverking Seat Covers in Neoprene for 19831987 Jaguar XJ Sedan, CSCF1JA7014 CSCF1JA7014

Seat Covers in Neoprene for 19831987 Jaguar XJ Sedan, CSCF1JA7014 (Discontinued)

  • Mfr # CSCF1JA7014
  • Zoro # G8142109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF1JA7014
Zoro #
G8142109
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Black
Seat Position
Rear
For Use With
For 1983 To 1987 Jaguar XJ Sedan
Family Code
JA7014

Description

Seat Covers in Neoprene for 1983-1987 Jaguar XJ Sedan - (R), Solid Bench, w/armrest, Not for Vanden Plas, Remove bottom w/11mm socket & phillips screwdriver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.