This item is Discontinued.

Coverking Seat Covers in Neoprene for 19831987 Jaguar XJ Sedan, CSCF2JA7013 CSCF2JA7013

Seat Covers in Neoprene for 19831987 Jaguar XJ Sedan, CSCF2JA7013 (Discontinued)

  • Mfr # CSCF2JA7013
  • Zoro # G8339183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF2JA7013
Zoro #
G8339183
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Red with Black sides
Seat Position
Front
For Use With
For 1983 To 1987 Jaguar XJ Sedan
Family Code
JA7013

Description

Seat Covers in Neoprene for 1983-1987 Jaguar XJ Sedan - (F), 50/50 bucket w/adjustable headrest, w/inboad lumbar knob on dr & pass seat, Not for Vanden Plas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.