This item is Discontinued.

Coverking Seat Covers in Neoprene for 19841989 Toyota 4Runner, CSCF2TT7191 CSCF2TT7191

Seat Covers in Neoprene for 19841989 Toyota 4Runner, CSCF2TT7191 (Discontinued)

  • Mfr # CSCF2TT7191
  • Zoro # G8311761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF2TT7191
Zoro #
G8311761
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Red with Black sides
Seat Position
Front
For Use With
For 1984 To 1989 Toyota 4Runner
Family Code
TT7191

Description

Seat Covers in Neoprene for 1984-1989 Toyota 4Runner - (F), 50/50 bucket w/removable headrest, FOR MODELS W/O LUMBAR KNOB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.