
Seat Covers in Neoprene for 19851994 GMC Safari Short, CSCF89GM7191 (Discontinued)
- Mfr # CSCF89GM7191
- Zoro # G8376572
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSCF89GM7191
Zoro #
G8376572
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Inferno Orange with Black sides
Seat Position
Front
For Use With
For 1985 To 1994 GMC Safari Short Length Minivan
Family Code
GM7191
Description
Seat Covers in Neoprene for 1985-1994 GMC Safari Short Length Minivan - (F), 50/50 bucket w/built-in headrest, w/2 armrests
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.