This item is Discontinued.

Coverking Seat Covers in Neoprene for 19861987 Jeep Wagoneer, CSCF3JP7053 CSCF3JP7053

Seat Covers in Neoprene for 19861987 Jeep Wagoneer, CSCF3JP7053 (Discontinued)

  • Mfr # CSCF3JP7053
  • Zoro # G8308919
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF3JP7053
Zoro #
G8308919
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Blue with Black sides
Seat Position
Front
For Use With
For 1986 To 1987 Jeep Wagoneer
Family Code
JP7053

Description

Seat Covers in Neoprene for 1986-1987 Jeep Wagoneer - (F), 50/50 bucket w/removable hdrst, w/lumbar lever, w/o power, FOR BASE MODEL ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.