This item is Discontinued.

Coverking Seat Covers in Neoprene for 19871995 Nissan Pathfinder, CSCF3NS7025 CSCF3NS7025

Seat Covers in Neoprene for 19871995 Nissan Pathfinder, CSCF3NS7025 (Discontinued)

  • Mfr # CSCF3NS7025
  • Zoro # G8300044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF3NS7025
Zoro #
G8300044
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Blue with Black sides
Seat Position
Front
For Use With
For 1987 To 1995 Nissan Pathfinder
Family Code
NS7025

Description

Seat Covers in Neoprene for 1987-1995 Nissan Pathfinder - (F), 50/50 Bucket, with removable see-through headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.