This item is Discontinued.

Coverking Seat Covers in Neoprene for 19891990 Cadillac Fleetwood, CSCF1CD7291 CSCF1CD7291

Seat Covers in Neoprene for 19891990 Cadillac Fleetwood, CSCF1CD7291 (Discontinued)

  • Mfr # CSCF1CD7291
  • Zoro # G8143700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF1CD7291
Zoro #
G8143700
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Black
Seat Position
Front
For Use With
For 1989 To 1990 Cadillac Fleetwood
Family Code
CD7291

Description

Seat Covers in Neoprene for 1989-1990 Cadillac Fleetwood - (F), 60/40 bench w/adj headrest, w/console, for seats with 1-stem per headrest, NOT BROUGHAM MODEL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.