
Seat Covers in Neoprene for 19891994 Toyota Truck, CSCF89TT7007
Mfr # CSCF89TT7007
Zoro # G8379460
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 1989 To 1994 Toyota Truck Pickup
Family Code
TT7007
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CSCF89TT7007
Zoro #
G8379460
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
Color
Inferno Orange with Black sides
For Use With
For 1989 To 1994 Toyota Truck Pickup
Family Code
TT7007
Description
Seat Covers in Neoprene for 1989-1994 Toyota Truck Pickup - (F), 60/40 Split, W/Removable Headrest, W/Armrest, For Vehicles W/Column-Mounted Auto Transmission
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.