Seat Covers in Neoprene for 19891994 Toyota Truck, CSCF89TT7008

  • Mfr # CSCF89TT7008

  • Zoro # G8380842


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 1989 To 1994 Toyota Truck Pickup
Family Code
TT7008
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF89TT7008
Zoro #
G8380842
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
For Use With
For 1989 To 1994 Toyota Truck Pickup
Color
Inferno Orange with Black sides
Family Code
TT7008

Description

Seat Covers in Neoprene for 1989-1994 Toyota Truck Pickup - (F), 60/40 Split, W/Remov. Hdrst, W/Armrst, For Vehicles W/Floor-Mounted Auto or Manual Transmission

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.