This item is Discontinued.

Coverking Seat Covers in Neoprene for 19901990 Cadillac Coupe, CSCF89CD7289 CSCF89CD7289

Seat Covers in Neoprene for 19901990 Cadillac Coupe, CSCF89CD7289 (Discontinued)

  • Mfr # CSCF89CD7289
  • Zoro # G8413471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF89CD7289
Zoro #
G8413471
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Inferno Orange with Black sides
Seat Position
Front
For Use With
For 1990 To 1990 Cadillac Coupe DeVille
Family Code
CD7289

Description

Seat Covers in Neoprene for 1990-1990 Cadillac Coupe DeVille - (F), 60/40 bench w/adj headrest, w/console, for seats with 1-stem per headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.