This item is Discontinued.

Coverking Seat Covers in Neoprene for 19901991 Honda Accord Coupe, CSCF1HD7214 CSCF1HD7214

Seat Covers in Neoprene for 19901991 Honda Accord Coupe, CSCF1HD7214 (Discontinued)

  • Mfr # CSCF1HD7214
  • Zoro # G8180688
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCF1HD7214
Zoro #
G8180688
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Black
Seat Position
Front
For Use With
For 1990 To 1991 Honda Accord Coupe
Family Code
HD7214

Description

Seat Covers in Neoprene for 1990-1991 Honda Accord Coupe - (F), EX MODEL, 50/50 Bucket, W/Removable Headrest, Without Armrest, With Lumbar Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.